Shop All Bench Vises
Kanca
Kadett Fix Vise With Swivel Base 115 Mm
Mfr # KADPLSB-115
Zoro # G810916864
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Forged Steel
- Height 7.09 in
- Width 6.50 in
- Length 15.90 in
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanca
- MFR # KADPLSB-115
- Zoro # G810916864
- UPC # 192105122029
- Country of Origin Turkey
- Category Bench Vises
Dimensions
Height | 7.09 in |
Width | 6.50 in |
Length | 15.90 in |
Details
Material | Forged Steel |
Item | Vise and Swivel Base |
Finish | Powder Coated |
Color | Green |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPAX Arch Punch, 13/16" Tip dia., Black Coated (AX1810)
- HYDE 3 in. Econ Plastic Putty Knife 05530 (5530)
- VICTOR TECHNOLOGY Ruler, Inch, Gloss, Stainless Steel, 12in. (EZ12SBL)
- M.A. FORD Micro Drill Bit, Crbide, 130D, Wire, Size 62 (30203800)
- KANCA Casting Vise With Swivel Base 100 mm (CASWSB-100)
- KANCA Kadett Drop-Forged Vise With Swivel Base 125 mm (KADWSB-125)
- KANCA Kadett Drop-Forged Vise With Swivel Base 175 mm (KADWSB-175)
- KANCA Kanex Drop-Forged Vise With Swivel Base 125 mm (KANWSB-125)
- KANCA Primo Drop-Forged Fix Vise With Swivel Base 120 mm (PRMPLSB-120)
- KANCA Kadett Drop-Forged Vise With Swivel Base 150 mm (KADWSB-150)
- WILTON Mechanics Vise - Swivel Base, 4in. Jaw Width, 4-1/2in. Jaw Opening, 3-7/8in. Throat Depth (21300)
- Kanca Bench Vises