Shop All Bench Vises
Kanca
Kadett Fix Vise With Swivel Base 100 Mm
Mfr # KADPLSB-100
Zoro # G710916865
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Forged Steel
- Length 13.40 in
- Height 5.71 in
- Width 5.51 in
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanca
- MFR # KADPLSB-100
- Zoro # G710916865
- UPC # 192105122012
- Country of Origin Turkey
- Category Bench Vises
Dimensions
Length | 13.40 in |
Height | 5.71 in |
Width | 5.51 in |
Details
Material | Forged Steel |
Item | Vise and Swivel Base |
Finish | Powder Coated |
Color | Green |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 5/8" E High Speed Steel Keyway Broach With 3 Shims (2006-1050)
- WESTWARD Fish Stick Bullet Nose Tip, 21CJ17/21CJ18 (21CJ20)
- TOOLPRO Lower Strut for TP03648 (TPS2336M)
- RIDGID 39748 Wear Plate Assembly, For Use With Tristand Model 460646012 Chain Vise (39748R)
- KANCA Leg(Shank) Vise 125 mm (LV-125)
- KANCA Kadett Drop-Forged Vise With Swivel Base 135 mm (KADWSB-135)
- KANCA Drill Pres Vise 125 mm (DRL-125)
- KANCA Kadett Drop-Forged Vise With Swivel Base 125 mm (KADWSB-125)
- KANCA Finemechanics Vise 50 mm (FM-50)
- KANCA Primo Drop-Forged Fix Vise With Swivel Base 140 mm (PRMPLSB-140)
- SATA Mechanics Bench Vise 4in (ST70841SC)
- Kanca Vises & Presses