Shop All Bench Vises
Kanca
Kadett Drop-Forged Vise With Swivel Base 200 mm
Mfr # KADWSB-200
Zoro # G904253745
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material DROP-FORGED STEEL
- Height 7.5"
- Width 8"
- Length 20"
- Color GREY
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanca
- MFR # KADWSB-200
- Zoro # G904253745
- UPC # 192105123071
- Country of Origin Turkey
- Category Bench Vises
Dimensions
Height | 7.5" |
Width | 8" |
Length | 20" |
Details
Material | DROP-FORGED STEEL |
Item | KADETT DROP FORGED VISE WITH SWIVEL BASE |
Color | GREY |
Description
Kadett Drop-Forged Vise With Swivel Base 200 Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Feeler Gauge Set, Dimension Type (467)
- PROTO 3/8 in Drive Hex Socket Bit Metric 7 mm Tip, 2 3/4 in L (J4990R-7M)
- DORIAN Knurling Tool, Revolving, 7 3/8 In OAL (3SHKT-125-M)
- WHEELER-REX Universal Die Head 1/8- 2 (897065)
- KANCA Kadett Fix Vise With Swivel Base 200 Mm (KADPLSB-200)
- KANCA Primo Drop-Forged Vise With Swivel Base 160 mm (PRMWSB-160)
- KANCA Finemechanics Vise 75 mm (FM-75)
- KANCA Kadett Fix Vise With Swivel Base 100 Mm (KADPLSB-100)
- KANCA Drill Pres Vise 125 mm (DRL-125)
- KANCA Casting Vise With Swivel Base 100 mm (CASWSB-100)
- PALMGREN 1-3/4" Light Duty Drill Press Vise, w/Lugs, 1-3/4" with (9612153)
- Kanca Vises & Presses