Shop All Bench Vises
Kanca
Kadett Drop-Forged Vise With Swivel Base 150 mm
Mfr # KADWSB-150
Zoro # G704253761
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material DROP-FORGED STEEL
- Height 7"
- Width 6"
- Length 18.5"
- Color GREY
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kanca
- MFR # KADWSB-150
- Zoro # G704253761
- UPC # 192105123057
- Country of Origin Turkey
- Category Bench Vises
Dimensions
Height | 7" |
Width | 6" |
Length | 18.5" |
Details
Material | DROP-FORGED STEEL |
Item | KADETT DROP FORGED VISE WITH SWIVEL BASE |
Color | GREY |
Description
Kadett Drop-Forged Vise With Swivel Base 150 Mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 15-1/2" Cable Cutter, Shear Cut (773)
- INTERNAL TOOL A Rk-500-103 .500X.103 Retaining Ring Ke (77-1970)
- PRO-GRADE TOOLS Socket, 3/8"Dr., #2 Phillips Bit (13862)
- ELESA Brass boss, threaded hole, with cap, VCT.63 B-M8-C5 (VCT-B)
- KANCA Primo Drop-Forged Fix Vise With Swivel Base 160 mm (PRMPLSB-160)
- KANCA Primo Drop-Forged Vise With Swivel Base 160 mm (PRMWSB-160)
- KANCA Primo Drop-Forged Fix Vise With Swivel Base 140 mm (PRMPLSB-140)
- KANCA Leg(Shank) Vise 125 mm (LV-125)
- KANCA Finemechanics Vise 75 mm (FM-75)
- KANCA Primo Drop-Forged Vise With Swivel Base 100 mm (PRMWSB-100)
- KANCA Kadett Fix Vise With Swivel Base 100 Mm (KADPLSB-100)
- Kanca Bench Vises