Shop All Bench Vises
Kanca
Kadett Drop-Forged Vise With Swivel Base 135 mm
Mfr # KADWSB-135
Zoro # G404253733
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material DROP-FORGED STEEL
- Height 6.5"
- Width 5.5"
- Length 16.5"
- Color GREY
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanca
- MFR # KADWSB-135
- Zoro # G404253733
- UPC # 192105123040
- Country of Origin Turkey
- Category Bench Vises
Dimensions
Height | 6.5" |
Width | 5.5" |
Length | 16.5" |
Details
Material | DROP-FORGED STEEL |
Item | KADETT DROP FORGED VISE WITH SWIVEL BASE |
Color | GREY |
Description
Kadett Drop-Forged Vise With Swivel Base 135 Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Flare Nut Wrench, Head Size 10mm x 12mm (5MR54)
- PROTO 3/8" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 7-11/16" L, Full Polish Finish (J5249HTC)
- MILWAUKEE TOOL 48" REDSTICK Compact Box Level (MLCM48)
- CGS TOOL 2 Flute Stub Length Sq End Mill 1/8"Dia 1/4"Loc 1-1/2"Oal (220-1250)
- KANCA Leg(Shank) Vise 150 mm (LV-150)
- KANCA Casting Vise With Swivel Base 150 mm (CASWSB-150)
- KANCA Kanex Drop-Forged Vise With Swivel Base 125 mm (KANWSB-125)
- KANCA Primo Drop-Forged Fix Vise With Swivel Base 140 mm (PRMPLSB-140)
- KANCA Quick Drill Press Vise 100 mm (QDRL-125)
- KANCA Leg(Shank) Vise 125 mm (LV-125)
- WILTON Combination Vise, Swivel, Heavy Duty (1745)
- Kanca Bench Vises