Shop All Bench Vises
Kanca
Kadett Drop-Forged Vise With Swivel Base 100 mm
Mfr # KADWSB-100
Zoro # G404253757
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material DROP-FORGED STEEL
- Width 4"
- Height 4.5"
- Length 12"
- Color GREY
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kanca
- MFR # KADWSB-100
- Zoro # G404253757
- UPC # 192105123019
- Country of Origin Turkey
- Category Bench Vises
Dimensions
Width | 4" |
Height | 4.5" |
Length | 12" |
Details
Material | DROP-FORGED STEEL |
Item | KADETT DROP FORGED VISE WITH SWIVEL BASE |
Color | GREY |
Description
Kadett Drop-Forged Vise With Swivel Base 100 Mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUPLA Pike Pole, Fiberglass, 4'L (6895535)
- WESTWARD Magnetic Pick-Up Tool, 6-1/2 in. L, Manual (45KH16)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (651)
- RIDGID Roller Head Pipe Stand, 2 to 36 In. (AR99)
- KANCA Primo Drop-Forged Fix Vise With Swivel Base 120 mm (PRMPLSB-120)
- KANCA Drill Press Vise 80 mm (DRL-80)
- KANCA Primo Drop-Forged Fix Vise With Swivel Base 180 mm (PRMPLSB-180)
- KANCA Primo Drop-Forged Vise With Swivel Base 120 mm (PRMWSB-120)
- KANCA Kadett Drop-Forged Vise With Swivel Base 135 mm (KADWSB-135)
- KANCA Primo Drop-Forged Vise With Swivel Base 160 mm (PRMWSB-160)
- KANCA Kadett Drop-Forged Vise With Swivel Base 175 mm (KADWSB-175)
- Kanca Vises & Presses