Shop All Bar Clamps
Kanca
Heavy Duty F Clamp 600 mm
Mfr # HDC-600
Zoro # G304253741
product price: $70.89
/ea
$70.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Jaw Opening 24"
- Throat Depth 5"
- Material DROP-FORGED STEEL
- Finish METALLIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanca
- MFR # HDC-600
- Zoro # G304253741
- UPC # 192105204060
- Country of Origin Turkey
- Category Bar Clamps
Dimensions
Throat Depth | 5" |
Details
Max. Jaw Opening | 24" |
Item | HEAVY DUTY CLAMP |
Material | DROP-FORGED STEEL |
Finish | METALLIC |
Description
Heavy Duty F Clamp 600 Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap Plug, 2 Flutes (2880801)
- BON TOOL Bon 17-154 Power Trowel Blade 36" Finish, Set Of 4 (17-154)
- WESTWARD #27 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFJ9)
- HHIP 7.0mm Rubber Flex Collet (3900-1783)
- KANCA Heavy Duty F Clamp 500 mm (HDC-500)
- KANCA Heavy Duty F Clamp 250 mm (HDC-250)
- KANCA Heavy Duty F Clamp 200 mm (HDC-200)
- KANCA Heavy Duty F Clamp 800 mm (HDC-800)
- KANCA Heavy Duty F Clamp 300 mm (HDC-300)
- KANCA Quick Clamp, 160mm (QDC-160)
- BAHCO Bahco 6" One-Handed Mini Quick Clamp (QCG-150)
- Kanca Bar Clamps