Shop All Bar Clamps
Kanca
Heavy Duty F Clamp 500 mm
Mfr # HDC-500
Zoro # G804253746
product price: $66.39
/ea
$66.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Jaw Opening 20"
- Material DROP-FORGED STEEL
- Throat Depth 5"
- Finish METALLIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanca
- MFR # HDC-500
- Zoro # G804253746
- UPC # 192105204053
- Country of Origin Turkey
- Category Bar Clamps
Dimensions
Throat Depth | 5" |
Details
Max. Jaw Opening | 20" |
Item | HEAVY DUTY CLAMP |
Material | DROP-FORGED STEEL |
Finish | METALLIC |
Description
Heavy Duty F Clamp 500 Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM LEATHERCRAFT Belts 3 in. Padded Comfort Tool (5623)
- DRILL AMERICA 1" NPT 2-1/2" OD HSS Round Adjustable Pipe Die (DWTH212-1NPT)
- VIM PRODUCTS Magrail Tl 1/4"Replacement Socket Studs/T Bolt, 10PK (VIMMR-SA)
- SUPER TOOL #9 Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Drill Bit Dimension Type: Wire (50384)
- KANCA Heavy Duty F Clamp 1000 mm (HDC-1000)
- KANCA Heavy Duty F Clamp 600 mm (HDC-600)
- KANCA Heavy Duty F Clamp 300 mm (HDC-300)
- KANCA Heavy Duty F Clamp 400 mm (HDC-400)
- KANCA Heavy Duty F Clamp 1200 mm (HDC-1200)
- KANCA Heavy Duty F Clamp 800 mm (HDC-800)
- PALMGREN 20" HD L-Clamp, 0-20", Copper Spindle, Copper Handle and 6-7/8 Throat Depth (9629436)
- Kanca Bar Clamps