Shop All Bar Clamps
Kanca
Heavy Duty F Clamp 300 mm
Mfr # HDC-300
Zoro # G704253747
product price: $60.25
/ea
$60.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Jaw Opening 12"
- Material DROP-FORGED STEEL
- Throat Depth 5"
- Finish METALLIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanca
- MFR # HDC-300
- Zoro # G704253747
- UPC # 192105204039
- Country of Origin Turkey
- Category Bar Clamps
Dimensions
Throat Depth | 5" |
Details
Max. Jaw Opening | 12" |
Item | HEAVY DUTY CLAMP |
Material | DROP-FORGED STEEL |
Finish | METALLIC |
Description
Heavy Duty F Clamp 300 Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL K Tool International 1/2 Inch Drive Swivel 6 Point Impact Socket 13mm (KT92965)
- SLUGGER BY FEIN Annular Cutter, 2" dia., 2" Cutting D (63134508042)
- PERFORMANCE TOOL 4-Pc Pipe Wrench Set, W1136 (W1136)
- KLEIN TOOLS Adjustable Wrench, Extra-Wide Jaw, 8-Inch (D509-8)
- KANCA Heavy Duty F Clamp 400 mm (HDC-400)
- KANCA Heavy Duty F Clamp 250 mm (HDC-250)
- KANCA Heavy Duty F Clamp 1000 mm (HDC-1000)
- KANCA Heavy Duty F Clamp 1200 mm (HDC-1200)
- KANCA Quick Clamp, 160mm (QDC-160)
- KANCA Heavy Duty F Clamp 600 mm (HDC-600)
- BESSEY 12 in Bar Clamp, Wood Handle and 2 in Throat Depth (LM2.012)
- Kanca Clamps