Shop All Bar Clamps
Kanca
Heavy Duty F Clamp 1200 mm
Mfr # HDC-1200
Zoro # G404253740
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Jaw Opening 48"
- Material DROP-FORGED STEEL
- Throat Depth 5"
- Finish METALLIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanca
- MFR # HDC-1200
- Zoro # G404253740
- UPC # 192105204091
- Country of Origin Turkey
- Category Bar Clamps
Dimensions
Throat Depth | 5" |
Details
Max. Jaw Opening | 48" |
Item | HEAVY DUTY CLAMP |
Material | DROP-FORGED STEEL |
Finish | METALLIC |
Description
Heavy Duty F Clamp 1200 Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 116-inch x 0.1875-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (200607)
- PRECISION BRAND Feeler Gauge, 0.0080x12 L, PK12 (19335)
- CMT Flush Trim bit, 1/4-Inch Shank, 1/2-Inch Cutting Length, Carbide-Tipped (806.128.11)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Standard Socket, black oxide (34096)
- KANCA Heavy Duty F Clamp 800 mm (HDC-800)
- KANCA Heavy Duty F Clamp 500 mm (HDC-500)
- KANCA Heavy Duty F Clamp 250 mm (HDC-250)
- KANCA Heavy Duty F Clamp 300 mm (HDC-300)
- KANCA Heavy Duty F Clamp 400 mm (HDC-400)
- KANCA Quick Clamp, 160mm (QDC-160)
- XTRWELD Clamp, Spreader Bar, 3-Pc Swivel Pads, 20, Steel, Chrome (TCSB201200SD)
- Kanca Clamps