Shop All Bar Clamps
Kanca
Heavy Duty Clamp W. Copper Plated Screw 600 Mm - 24
Mfr # HDC-600-C
Zoro # G910916870
product price: $74.89
/ea
$74.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 38.61 in
- Width 11.50 in
- Includes F Clamp
- Material Forged Steel
- Overall Height 1.21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanca
- MFR # HDC-600-C
- Zoro # G910916870
- UPC # 192105210054
- Country of Origin Turkey
- Category Bar Clamps
Dimensions
Length | 38.61 in |
Width | 11.50 in |
Overall Height | 1.21 in |
Details
Includes | F Clamp |
Material | Forged Steel |
Item | F Clamp |
Color | Gray |
Finish | Zinc Plated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Electronic Depth Gage, 0 to 12" Range (1144-300A)
- METABO HPT Metabo HPT G12SR4 Slide Switch Angle Grinder (G12SR3)
- CHICAGO-LATROBE Screw Machine Drill Bit, 33/64 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank (48533)
- CHANNELLOCK Heavy Duty Plier Set 4pc (HD-1)
- KANCA Heavy Duty F Clamp 250 mm (HDC-250)
- KANCA Heavy Duty F Clamp 300 mm (HDC-300)
- KANCA Heavy Duty F Clamp 1200 mm (HDC-1200)
- KANCA Heavy Duty F Clamp 200 mm (HDC-200)
- KANCA Heavy Duty F Clamp 500 mm (HDC-500)
- KANCA Heavy Duty F Clamp 1000 mm (HDC-1000)
- BESSEY 60 in Bar Clamp, Steel Handle and 7 in Throat Depth (4800S-60)
- Kanca Bar Clamps