Shop All Bar Clamps
Kanca
Heavy Duty Clamp W. Copper Plated Screw 300 Mm - 12
Mfr # HDC-300-C
Zoro # G110916861
product price: $81.25
/ea
Free Shipping & Returns
$81.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18.90 in
- Width 11.50 in
- Includes F Clamp
- Material Forged Steel
- Overall Height 1.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanca
- MFR # HDC-300-C
- Zoro # G110916861
- UPC # 192105210030
- Country of Origin Turkey
- Category Bar Clamps
Dimensions
Length | 18.90 in |
Width | 11.50 in |
Overall Height | 1.13 in |
Details
Includes | F Clamp |
Material | Forged Steel |
Item | F Clamp |
Color | Gray |
Finish | Zinc Plated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Bi-Metal Recip Blade for Thick Met, PK15, 15 PK (DS0908BFD15)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 3 Flutes (328166)
- OSG Spiral Point Tap, Plug 3 Flutes (31440308)
- LENOX Band Saw Blade, 7 ft. 9-1/2 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel (81631D2B72375)
- KANCA Quick Clamp, 160mm (QDC-160)
- KANCA Heavy Duty F Clamp 1200 mm (HDC-1200)
- KANCA Heavy Duty F Clamp 1000 mm (HDC-1000)
- KANCA Heavy Duty F Clamp 800 mm (HDC-800)
- KANCA Heavy Duty F Clamp 600 mm (HDC-600)
- KANCA Heavy Duty F Clamp 400 mm (HDC-400)
- BESSEY 12" Parallel Clamp, Wood Handle and 3-1/4" Throat Depth (KRJR-12)
- Kanca Clamps