Shop All Bar Clamps
Kanca
Heavy Duty Clamp W. Copper Plated Screw 200 Mm - 8
Mfr # HDC-200-C
Zoro # G610916866
product price: $75.35
/ea
Free Shipping & Returns
$75.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18.90 in
- Width 11.50 in
- Includes F Clamp
- Overall Height 1.13 in
- Material Forged Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanca
- MFR # HDC-200-C
- Zoro # G610916866
- UPC # 192105210016
- Country of Origin Turkey
- Category Bar Clamps
Dimensions
Length | 18.90 in |
Width | 11.50 in |
Overall Height | 1.13 in |
Details
Includes | F Clamp |
Material | Forged Steel |
Item | F Clamp |
Finish | Zinc Plated |
Color | Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE M42 Bi-Metal Hole Saw 1887 Cle-Line 2-1/8" 54MM 1887 (C25027)
- URREA 1" Drive 6-Point Short Socket 7/16" (5414H)
- STARRETT Machinists Levels Tube, Replacement Type (PT99431)
- KLEIN TOOLS 9 1/4 in Iron Workers Plier, Steel (D201-7CST)
- KANCA Heavy Duty F Clamp 200 mm (HDC-200)
- KANCA Quick Clamp, 160mm (QDC-160)
- KANCA Heavy Duty F Clamp 400 mm (HDC-400)
- KANCA Heavy Duty F Clamp 800 mm (HDC-800)
- KANCA Heavy Duty F Clamp 1000 mm (HDC-1000)
- KANCA Heavy Duty F Clamp 300 mm (HDC-300)
- IRWIN 6" Bar Clamp, High Impact Plastic Resin Handle and 3 5/8 in Throat Depth (1964711)
- Kanca Clamps