Shop All C Clamps
Kanca
Forged Steel C Clamp 250 Mm - 10
Mfr # FC-250
Zoro # G910916863
product price: $72.69
/ea
$72.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Powder Coating
- Includes C Clamp
- Overall Depth 1.20 in
- Body Color Blue
- Overall Width 3.65 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTU Jigsaw Blade, T-Shank, 3" Grit (01637)
- DEWALT 20V MAX* Cable Cutting Tool Kit (DCE150D1)
- MASON Pad, Anti Vibration (5C025)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC #17 (47751)
- IRWIN QUICK-GRIP C-CLMP 1-1/2"" (2025101)
- WILTON Spatter Resist C-Clamp, 4", Reg., 6200 lb. (H404CS)
- WILTON Spatter Resist C-Clamp, 8", Reg., 6900 lb. (H408CS)
- KANT-TWIST Multi-purpose Cantilever Clamp, 6" Jaw O (K060TFDW)
- PALMGREN Super Duty Drop Forged C-Clamp w/ 2.25in (9629088)
- WILTON C-Clamp, 2", Steel, Light Duty, 875 lb., Body Color: Gray (54)
- IRWIN 6" C-Clamp (225106)
- Kanca Clamps