Kanca

Forged Steel C Clamp 200 Mm - 8


product price: $51.55
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Finish Powder Coating
  • Includes C Clamp
  • Body Color Blue
  • Overall Depth 1 in
  • Material Forged Steel
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Kanca
  • MFR # FC-200
  • Zoro # G910916856
  • UPC #
    192105206040
  • Country of Origin Turkey
  • Category C Clamps

Dimensions

Overall Depth 1 in
Overall Width 3.10 in
Overall Length 14.50 in

Details

Finish Powder Coating
Includes C Clamp
Item C Clamp
Body Color Blue
Material Forged Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.