Shop All C Clamps
Kanca
Forged Steel C Clamp 150 Mm - 6
Mfr # FC-150
Zoro # G810916857
product price: $39.85
/ea
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder Coating
- Includes C Clamp
- Overall Depth 0.90 in
- Overall Width 2.75 in
- Body Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2" X 22" One Piece SDS-MAX Core Bit (48-20-5410)
- MILWAUKEE TOOL 6-5/8 in. Recessed Light Hole Saw (49-56-0310)
- DEWALT Atomic 3.63 ft. L X 3.375 in. W Compact Tape Measure (DWHT38130S)
- MITUTOYO Micrometer, Head (150-832)
- KANCA Forged Steel C Clamp 250 Mm - 10 (FC-250)
- IRWIN Quick-Grip Hold Down Jig (1964754)
- WILTON Spatter Resist C-Clamp, 4", Reg., 6200 lb. (H404CS)
- PROTO C-Clamp, Regular Duty, 4" Max. Opening (J404A)
- IRWIN 8IN C-Clamp (225108)
- POWERWELD 12" C-Clamp (412)
- IRWIN QUICK-GRIP C-CLMP 2-1/2"" (2025102)
- Kanca Clamps