Shop All Bench Vises
Kanca
Finemechanics Vise 50 mm
Mfr # FM-50
Zoro # G104253705
$39.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material DUCTILE IRON
- Mounting Hole Dia. .19"
- Length 5.5"
- Jaw Opening (In.) 1"
- Weight 2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kanca
- MFR # FM-50
- Zoro # G104253705
- UPC # 192105111030
- Country of Origin Turkey
- Category Bench Vises
Dimensions
Jaw Width | 2" |
Mounting Hole Dia. | .19" |
Length | 5.5" |
Size | 2" |
Depth | 1.3" |
Details
Material | DUCTILE IRON |
Item | FINEMECHANICS VISE |
Jaw Opening (In.) | 1" |
Weight | 2.2 |
Color | Blue |
Description
Finemechanics Vise 50 Mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Ball Style, All Steel, Size: 2 M12X45 Steel, Painted Finish Gray Hammertone (K0120.212X45)
- HOUGEN 7/8 in. x 2 in. 12,000-Series Annular Cutter (12228)
- JET Dust Collector, 490 CFM Max Flow, 1 1/2 hp, 1 Phase (414700)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 3/8 (04055HC)
- KANCA Finemechanics Vise 75 mm (FM-75)
- KANCA Kanex Drop-Forged Vise With Swivel Base 125 mm (KANWSB-125)
- KANCA Drill Press Vise 150 mm (DRL-150)
- KANCA Kadett Drop-Forged Vise With Swivel Base 100 mm (KADWSB-100)
- KANCA Drill Pres Vise 100 mm (DRL-100)
- KANCA Primo Drop-Forged Fix Vise With Swivel Base 160 mm (PRMPLSB-160)
- WOLFCRAFT Heavy-Duty 4 in. x 4 in. Quick-Release Drill Press and Workbench Vise (3410405)
- Kanca Vises & Presses