Shop All Anvils
Kanca
Drop Forged Anvil 50 Kg - 110 Lbs
Mfr # DFA-50
Zoro # G704253754
product price: $874.20
/ea
Free Shipping & Returns
$874.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 8.5"
- Overall Length 21.5"
- Overall Width 4"
- Material DROP-FORGED STEEL
- Color BLACK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 8.5" |
Overall Length | 21.5" |
Overall Width | 4" |
Base Dimensions | 8 x 9.5" |
Details
Item | DROP FORGED ANVIL |
Material | DROP-FORGED STEEL |
Color | BLACK |
Description
Drop Forged Anvil 50 Kg - 110 Lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Offset Key Wrench, T25 (000970725)
- CTA MANUFACTURING T80 Torx Bit Socket Lamborghini (5072)
- GREENLEE Punch Unit-Rd 1.625 Bb 730Bb (730BB-1-5/8)
- PROTO Velocity Rolling Tool Cabinet, 4 Drawer, Red/Gray, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS04RG)
- KANCA Drop Forged Anvil 20 Kg - 44 Lbs (DFA-35)
- KANCA Drop Forged Anvil 75 Kg - 165 Lbs (DFA-75)
- KANCA Drop Forged Anvil 20Kg - 44 Lbs (DFA-20)
- KANCA Anvillo Anvil&Vise Combination (ANV-125)
- BIG HORN 24 Lb. Rugged Cast Iron Anvil (19313)
- WOODWARD FAB Forged steel 220 pound anvil (A220)
- PRO-GRADE TOOLS Anvil, 25 lb. (59101)
- Kanca Anvils