Shop All Anvils
Kanca
Drop Forged Anvil 20 Kg - 44 Lbs
Mfr # DFA-35
Zoro # G604253755
product price: $611.93
/ea
Free Shipping & Returns
$611.93
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 7.5"
- Overall Length 18.5"
- Overall Width 3.5"
- Material DROP-FORGED STEEL
- Color BLACK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 7.5" |
Overall Length | 18.5" |
Overall Width | 3.5" |
Base Dimensions | 6.5 x 7.5" |
Details
Item | DROP FORGED ANVIL |
Material | DROP-FORGED STEEL |
Color | BLACK |
Description
Drop Forged Anvil 20 Kg - 44 Lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 3/32" Ball End Blade - Extra Long Length (3605)
- PROTO Gear/Bearing Separator, 2 13/32 In, #1 (J4331)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #28 (C18081)
- CENTURY DRILL & TOOL Nail Ship Auger Drill Bit, 3/8 x 18 in. (38724)
- KANCA Drop Forged Anvil 75 Kg - 165 Lbs (DFA-75)
- KANCA Drop Forged Anvil 50 Kg - 110 Lbs (DFA-50)
- KANCA Drop Forged Anvil 20Kg - 44 Lbs (DFA-20)
- KANCA Anvillo Anvil&Vise Combination (ANV-125)
- BIG HORN 24 Lb. Rugged Cast Iron Anvil (19313)
- BIG HORN 55 Lb. Rugged Cast Iron Anvil (19314)
- WOODWARD FAB Forged steel 220 pound anvil (A220)
- Kanca Anvils