Shop All Bench Vises
Kanca
Drill Press Vise 80 mm
Mfr # DRL-80
Zoro # G604253748
product price: $70.29
/ea
$70.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material DUCTILE IRON
- Width 6"
- Throat Depth 1"
- Jaw Opening (In.) 3"
- Length 15.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanca
- MFR # DRL-80
- Zoro # G604253748
- UPC # 192105109051
- Country of Origin Turkey
- Category Bench Vises
Dimensions
Width | 6" |
Throat Depth | 1" |
Length | 15.5" |
Height | 2.5" |
Size | 3" |
Details
Material | DUCTILE IRON |
Jaw Opening (In.) | 3" |
Item | DRILL PRESS VISE |
Color | BLUE |
Description
Drill Press Vise 80 Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Hole Gage Set, 4 Pc, Half Ball, Case (S831EZ)
- HUSQVARNA BELT, K970/16 III (544976307)
- PROTO Breaker Bar, 1" Drive Size, 27" Length (J5868)
- CLC WORK GEAR Tool Belt, Tool Belt, Tan, Leather (E4501)
- KANCA Quick Drill Press Vise 100 mm (QDRL-125)
- KANCA Casting Vise With Swivel Base 150 mm (CASWSB-150)
- KANCA Kadett Drop-Forged Vise With Swivel Base 100 mm (KADWSB-100)
- KANCA Kadett Fix Vise With Swivel Base 150 Mm (KADPLSB-150)
- KANCA Kadett Drop-Forged Vise With Swivel Base 175 mm (KADWSB-175)
- KANCA Drill Press Vise 150 mm (DRL-150)
- IRWIN QUICK-GRIP C-CLAMP 8"" (225108)
- Kanca Bench Vises