Shop All Bench Vises
Kanca
Drill Press Vise 150 mm
Mfr # DRL-150
Zoro # G004253751
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material DUCTILE IRON
- Length 14"
- Throat Depth 1.5"
- Width 5"
- Height 2.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanca
- MFR # DRL-150
- Zoro # G004253751
- UPC # 192105109044
- Country of Origin Turkey
- Category Bench Vises
Dimensions
Length | 14" |
Throat Depth | 1.5" |
Width | 5" |
Height | 2.5" |
Size | 6" |
Details
Material | DUCTILE IRON |
Item | DRILL PRESS VISE |
Jaw Opening (In.) | 7.5" |
Color | BLUE |
Description
Drill Press Vise 150 Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Hex Bit Socket, 1/2" Drive, 14mm, Chrome (15614)
- TAPMATIC Square Drive Collet, ER-11, 0.141 SQ.110 (21000)
- EAZYPOWER Screw Holder, Screws, Drill Bits, 1/4" (81200)
- PERFORMANCE TOOL 1/4 In Heavy Duty Die Grinder Air Die Grinder, M566Db (M566DB)
- KANCA Kadett Drop-Forged Vise With Swivel Base 100 mm (KADWSB-100)
- KANCA Primo Drop-Forged Vise With Swivel Base 180 mm (PRMWSB-180)
- KANCA Primo Drop-Forged Vise With Swivel Base 120 mm (PRMWSB-120)
- KANCA Leg(Shank) Vise 125 mm (LV-125)
- KANCA Primo Drop-Forged Vise With Swivel Base 100 mm (PRMWSB-100)
- KANCA Finemechanics Vise 75 mm (FM-75)
- PALMGREN Bench Vise, 8"x8", Knurled (9629688)
- Kanca Vises & Presses