Shop All Bench Vises
Kanca
Drill Pres Vise 125 mm
Mfr # DRL-125
Zoro # G204253759
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material DUCTILE IRON
- Width 8"
- Throat Depth 1"
- Jaw Opening (In.) 4.5"
- Height 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanca
- MFR # DRL-125
- Zoro # G204253759
- UPC # 192105109037
- Country of Origin Turkey
- Category Bench Vises
Dimensions
Width | 8" |
Throat Depth | 1" |
Height | 3" |
Length | 23.5" |
Size | 5" |
Details
Material | DUCTILE IRON |
Item | DRILL PRESS VISE |
Jaw Opening (In.) | 4.5" |
Color | BLUE |
Description
Drill Pres Vise 125 Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/16"x5/16" Pilots for Counterbore (DEWPIL9/16X5/16)
- CEDARBERG Snap-Loc Systems ™ 1/2 System Female Hose to Male Pipe Thread Connector 1/2 NPT Bag of 25 (8550-136)
- MILWAUKEE TOOL 7/8 in. One-Piece Carbide Hole Cutter for Stainless Steel (49-57-8609)
- KODIAK CUTTING TOOLS 3/4-14 Taper Pipe Tap NPT TIN Coated (5533539)
- KANCA Casting Vise With Swivel Base 100 mm (CASWSB-100)
- KANCA Swivel Drill Press Vise 200 mm (SDRL-100)
- KANCA Casting Vise With Swivel Base 125 mm (CASWSB-125)
- KANCA Kadett Drop-Forged Vise With Swivel Base 100 mm (KADWSB-100)
- KANCA Leg(Shank) Vise 125 mm (LV-125)
- KANCA Drill Press Vise 150 mm (DRL-150)
- WILTON Multi-Purpose Vise 4-1/2In (450P)
- Kanca Vises & Presses