Shop All Bench Vises
Kanca
Casting Vise With Swivel Base 200 mm
Mfr # CASWSB-200
Zoro # G504253763
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material DUCTILE IRON
- Length 16"
- Width 8"
- Height 7"
- Color BLUE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanca
- MFR # CASWSB-200
- Zoro # G504253763
- UPC # 192105126041
- Country of Origin Turkey
- Category Bench Vises
Dimensions
Length | 16" |
Width | 8" |
Height | 7" |
Details
Material | DUCTILE IRON |
Item | CASTING VISE WITH SWIVEL BASE |
Color | BLUE |
Description
Casting Vise With Swivel Base 200 Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 4 3/8-16X50 Zinc, Silver Metallic, Comp: Steel (K0116.4A43X50)
- SUMITOMO Diamond Turning Insert, Diamond, 2, CCMT, 1, Cermet (CCMT21.51ESU-T1500A)
- DEWALT Portable Band Saw, 20V DC, 44 7/8 in Blade Length (DCS374B)
- MARSHALLTOWN Hnd Float Mgnsm Foam 16 in. (148)
- KANCA Finemechanics Vise 75 mm (FM-75)
- KANCA Primo Drop-Forged Vise With Swivel Base 180 mm (PRMWSB-180)
- KANCA Kadett Drop-Forged Vise With Swivel Base 150 mm (KADWSB-150)
- KANCA Primo Drop-Forged Vise With Swivel Base 100 mm (PRMWSB-100)
- KANCA Leg(Shank) Vise 125 mm (LV-125)
- KANCA Primo Drop-Forged Fix Vise With Swivel Base 100 mm (PRMPLSB-100)
- BESSEY 4" Heavy Duty Industrial Bench Vise with Swivel Base (BV-DF4SB)
- Kanca Vises & Presses