Shop All Bench Vises
Kanca
Casting Vise With Swivel Base 125 mm
Mfr # CASWSB-125
Zoro # G404253726
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material DUCTILE IRON
- Width 5"
- Length 13"
- Height 5.5"
- Color BLUE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanca
- MFR # CASWSB-125
- Zoro # G404253726
- UPC # 192105126027
- Country of Origin Turkey
- Category Bench Vises
Dimensions
Width | 5" |
Length | 13" |
Height | 5.5" |
Details
Material | DUCTILE IRON |
Item | CASTING VISE WITH SWIVEL BASE |
Color | BLUE |
Description
Casting Vise With Swivel Base 125 Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Inspection Mirror, Bendable, 11-1/2 In. (IMS103)
- VERMONT GAGE Long Drill Blank, 1/8" Size, HSS (521125010)
- CLEVELAND Screw Machine Drill Bit, 9/16 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (C14232)
- CLEVELAND 135° NAS 907 Type B Heavy-Duty Jobber Length Drill Cleveland 2222 Bright HSS RHS/RHC 13/32 (C11623)
- KANCA Swivel Drill Press Vise 200 mm (SDRL-100)
- KANCA Kadett Drop-Forged Vise With Swivel Base 135 mm (KADWSB-135)
- KANCA Primo Drop-Forged Fix Vise With Swivel Base 140 mm (PRMPLSB-140)
- KANCA Primo Drop-Forged Fix Vise With Swivel Base 180 mm (PRMPLSB-180)
- KANCA Primo Drop-Forged Fix Vise With Swivel Base 100 mm (PRMPLSB-100)
- KANCA Kadett Drop-Forged Vise With Swivel Base 125 mm (KADWSB-125)
- WILTON 28845 650P, Multi-Purpose Bench Vise, 6-1/2in Jaw Width, 6-1/4in Jaw Opening, 360 Degrees Rotating (28845-WILTON)
- Kanca Bench Vises