Shop All Bolt Cutters
Kanca
Bolt Cutter 16 mm
Mfr # BC-16
Zoro # G904253707
product price: $87.35
/ea
Free Shipping & Returns
$87.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity/Material 16
- Tool Length 48
- Jaw Material DROP-FORGED STEEL
- Color BLACK/RED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanca
- MFR # BC-16
- Zoro # G904253707
- UPC # 192105601050
- Country of Origin Turkey
- Category Bolt Cutters
Dimensions
Tool Length | 48 |
Details
Item | BOLT CUTTER |
Cutting Capacity/Material | 16 |
Jaw Material | DROP-FORGED STEEL |
Color | BLACK/RED |
Description
Bolt Cutter 16 Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Edger Concrete 6X2-1/2Inch Ss (CE502S)
- GREENLEE Bushings for Hole Punch 710, 1000Pk (712A1000)
- INNOVATIVE COMPONENTS Metal Knob Plunger, 0.65 In, 1/2-13, 0.25 (GP8C--SM--L--21)
- ZORO SELECT 13/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12002031)
- MILWAUKEE TOOL 18 in. Fiberglass Bolt Cutter with PIVOTMOVE Rotating Handles (48-22-4218)
- KLEIN TOOLS Battery-Operated Bolt Cutter, Steel, 4 Ah (BAT207T54H)
- BR TOOLS Bolt Cutter- 18 in. (BC18)
- CRESCENT H.K. PORTER Bolt Cutters, Steel, 36 in (0390MC)
- KNIPEX 35-3/4" Bolt Cutter, Ergonomic Grip (71 72 910)
- WILTON Bolt Cutter 24IN - Black Head (BC-24B)
- RIDGID Bolt Cutters, Steel, 38 in (S36)
- Kanca Bolt Cutters