Shop All Bolt Cutters
Kanca
Bolt Cutter 14 mm
Mfr # BC-14
Zoro # G604253700
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Capacity/Material 14
- Tool Length 42
- Jaw Material DROP-FORGED STEEL
- Color BLACK/RED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanca
- MFR # BC-14
- Zoro # G604253700
- UPC # 192105601043
- Country of Origin Turkey
- Category Bolt Cutters
Dimensions
Tool Length | 42 |
Details
Item | BOLT CUTTER |
Cutting Capacity/Material | 14 |
Jaw Material | DROP-FORGED STEEL |
Color | BLACK/RED |
Description
Bolt Cutter 14 Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 27-196 Telegraph Digging Bar, 28 Lb 96" (27-196)
- TEKTON 5 mm Tip, 1/4 in. Drive, Metric (SHB03204)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC #43 (70143)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 23mm 12 pt Metric Socket, 12 Points (48023)
- KANCA Bolt Cutter 16 mm (BC-16)
- KNIPEX CoBolt Compact Bolt Cutters, 8" High Lev (71 21 200)
- KLEIN TOOLS Bolt Cutter, Fiberglass Handles, 18-Inch (63118)
- JET Rebar Cutter and Bend, 5/8" Capacity (RCB-25)
- WESTWARD Replacement Bolt Cutter Head, Alloy Steel (GGS_74498)
- RIDGID RIDGID® 14238 44" S42 Heavy Duty Bolt Cutter (14238)
- CRESCENT H.K. PORTER Bolt Cutters, Steel, 30 in, Center Cut (0290MC)
- Kanca Knives, Cutters & Snips