Shop All Bolt Cutters
Kanca
Bolt Cutter 12 mm
Mfr # BC-12
Zoro # G104253736
product price: $54.89
/ea
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity/Material 12
- Tool Length 32
- Jaw Material DROP-FORGED STEEL
- Color BLACK/RED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanca
- MFR # BC-12
- Zoro # G104253736
- UPC # 192105601036
- Country of Origin Turkey
- Category Bolt Cutters
Dimensions
Tool Length | 32 |
Details
Item | BOLT CUTTER |
Cutting Capacity/Material | 12 |
Jaw Material | DROP-FORGED STEEL |
Color | BLACK/RED |
Description
Bolt Cutter 12 Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING 20" Hard Bottom Tool Backpack (94759)
- QUALTECH Round Die, Adjustable, Series DWT, Metric, M12x175 Thread, 112 OD Die, Right Hand Thread, HSS, (DWTMR112-12X1.75)
- PROTO 1 in Drive, 32mm 6 pt Metric Socket, 6 Points (J10032M)
- DRILL AMERICA 41/64" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (DWDRSD41/64)
- KANCA Bolt Cutter 16 mm (BC-16)
- WESTWARD Bolt Cutter, 8" Overall L, Center Cut (493V62)
- KNIPEX 8" Knipex Cobolt Compact Bolt Cutter, Plastic Grip (71 01 200)
- DYNAMIC Tools 18" Bolt Cutter, 5/16", 1/4" Cutting Capacity (D091002)
- GEDORE Power Bolt Cutter, 7-7/8" (8340 Z-200 JL)
- WESTWARD Bolt Cutters, Steel, 24 in, Center Cut (493V66)
- KNIPEX Compact Bolt Cutters, 10" High Leverage (71 31 250)
- Kanca Knives, Cutters & Snips