Shop All Bolt Cutters
Kanca
Bolt Cutter 10 mm
Mfr # BC-10
Zoro # G004253737
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity/Material 10
- Jaw Material DROP-FORGED STEEL
- Tool Length 26
- Color BLACK/RED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanca
- MFR # BC-10
- Zoro # G004253737
- UPC # 192105601029
- Country of Origin Turkey
- Category Bolt Cutters
Dimensions
Tool Length | 26 |
Details
Item | BOLT CUTTER |
Cutting Capacity/Material | 10 |
Jaw Material | DROP-FORGED STEEL |
Color | BLACK/RED |
Description
Bolt Cutter 10 Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING Curve Claw Hammer, Round, 4-7/8" Head L (E3-16C)
- AMPCO SAFETY TOOLS Pneumatic Chisel, Non-Spark, 2-1/2 x 8-5/8 (CR-22-ST)
- MILWAUKEE TOOL Compact Electromagnetic Drill to 1/2" Chuck Adapter (48-66-2125)
- IRWIN Bit Drill #4 Unibit (10234)
- KANCA Bolt Cutter 16 mm (BC-16)
- MILWAUKEE TOOL 24 in. Fiberglass Bolt Cutters with PIVOTMOVE Rotating Handles (48-22-4224)
- WESTWARD Bolt Cutter, 8" Overall L, Center Cut (493V62)
- KLEIN TOOLS Fiberglass Handle Bolt Cutter, 24-1/2-Inch (63124)
- K-TOOL INTERNATIONAL Angle Cut Bolt Cutters, 14" (KTI-57414)
- URREA Bolt Cutter, 18" Forged (COP18)
- VULCAN Cutter Bolt Mini Stl Blade 8In (JL-WD-01B)
- Kanca Bolt Cutters