Shop All Tool Storage Accessories
Kampro
Kapro 24 In. Nylon Carrying Case With Handle
Mfr # KA319581
Zoro # G510064247
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kampro
- MFR # KA319581
- Zoro # G510064247
- UPC # 758218559864
- Country of Origin China
- Category Tool Storage Accessories
Details
Item | Kapro 24 In. Nylon Carrying Case With Handle |
Material | Nylon |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Disc Sander, 3/4 hp, 12 in Disc Dia, 1720 RPM Disc Speed, Corded, 120 V (2RYN9)
- SUPERIOR ELECTRIC Aftermarket Replacement Chuck Assembly Service Kit Replaces Milwaukee 48-66-1381 (M1670-T)
- EXAIR 0.73" Inlet Air Amplifier, 6.1 CFM (120020)
- TEKTON 7/32 Inch Alignment Punch (66176)
- DEWALT Suspenders (DWST550116)
- HANSEN Socket Tray Set, Green, Plastic (92014)
- TEKTON 3/8 Inch Drive Side Mount Ratchet and Extension Holder Set (2-Piece) (OSC30102)
- HOMECARE PRODUCTS 5.75 x 13.75 x 5.75 in. Soda Can Organizer Clear (HO707909)
- CRAFTSMAN Gray, Magnetic Power Tool Holder, Steel (CMST82696)
- DYNAMIC 1/4" Drive Metric Magnetic, 26 Socket Organizer (D029001)
- TEKTON 20-Tool Screwdriver Rails (Black) (ODR12201)
- Kampro Tool Storage Accessories