Shop All Tents
This Product is Discontinued
Kamp-Rite Tent Cot
Tent Cot, 102"L x 38"W x 35-1/2"H, 36 lb. (Discontinued)
Mfr # HK395
Zoro # G7370697
Free Shipping & Returns
This Product is Discontinued
Key Features
- Weight 36 lb
- Folded Length 52 in
- Folded Width 11 in
- Height 3 1/2 in
- Folded Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kamp-Rite Tent Cot
- MFR # HK395
- Zoro # G7370697
- UPC # 095873309053
- Country of Origin China
- Category Tents
Dimensions
Folded Length | 52 in |
Folded Width | 11 in |
Height | 3 1/2 in |
Folded Height | 7 in |
Platform Height | 18 in |
Length | 102 in |
Width | 38 in |
Details
Weight | 36 lb |
Item | Cot |
Color | Blue |
Material | Polyester |
Weight Capacity | 300 lb |
Includes | Carry Bag |
Product Type | Hammock |
Description
Hammock, Blue, Length 102 In., Width 38 In., Height 35.5 In., Folded Height 7 In., Folded Length 52 In., Folded Width 11 In., Weight Capacity 300 lb., Weight 36 lb., Platform Height 18 In., Material Polyester, Includes Carry Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.