Shop All Sleeping Bags & Cots
Kamp-Rite Tent Cot
Sleeping Bag, Beige, Polyester, 6 lb.
Mfr # SB281
Zoro # G7918267
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Temp. Rating 0 Degrees F
- Material Polyester
- Fill Weight 6 lb
- Stuffsack Width 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kamp-Rite Tent Cot
- MFR # SB281
- Zoro # G7918267
- UPC # 095873870041
- Country of Origin China
- Category Sleeping Bags & Cots
Dimensions
Stuffsack Width | 15 in |
Stuffsack Length | 20 in |
Length | 80 in |
Width | 40 in |
Details
Color | Navy |
Temp. Rating | 0 Degrees F |
Material | Polyester |
Fill Weight | 6 lb |
Item | Sleeping Bag |
Description
Sleeping Bag, Navy, Material Polyester, Temp. Rating 0 Degrees F, Width 40 in, Length 80 in, Fill Weight 6 lb, Stuffsack Length 20 in, Stuffsack Width 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMMIT CHEMICAL Mosquito Control Dunks, Pk2 00102, 2PK (102-12)
- DEWALT QC Nozzles - Size 4.5 (7100643)
- EATON BROTHERS Trowbridge's Grafting Wax (300001)
- SEYMOUR MIDWEST 16 ga Garden Spade Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49153)
- KAMP-RITE TENT COT Double Tent Cot w/Rainfly (DCTC343)
- KAMP-RITE TENT COT Camper Sleeping Bag, 25 Degree, 19x13x13" (SB520)
- KAMP-RITE TENT COT Double Kwik Cot, (2) Person, 42x11x11" (FC321)
- KAMP-RITE TENT COT Tent Cot, 1 Person, 35x31x6", Green (TC243)
- KAMP-RITE TENT COT Kwik Cot Folding Cot (FC711)
- KAMP-RITE TENT COT Sleeping Bag, 0 deg.F, 19"L Stuffsack (SB530)
- COLEMAN SLEEPING COT 75"" X-FRAME (2000020274)
- Kamp-Rite Tent Cot Camping Equipment