Shop All Sleeping Bags & Cots
Kamp-Rite Tent Cot
Sleeping Bag, 0 deg.F, 19"L Stuffsack
Mfr # SB530
Zoro # G7370758
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Gray
- Temp. Rating 0 Degrees F
- Material Polyester
- Fill Weight 5 lb
- Stuffsack Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kamp-Rite Tent Cot
- MFR # SB530
- Zoro # G7370758
- UPC # 095873530105
- Country of Origin China
- Category Sleeping Bags & Cots
Dimensions
Stuffsack Width | 12 in |
Stuffsack Length | 19 in |
Length | 78 in |
Width | 35 in |
Details
Color | Black/Gray |
Temp. Rating | 0 Degrees F |
Material | Polyester |
Fill Weight | 5 lb |
Item | Sleeping Bag |
Description
Sleeping Bag, Black/Gray, Material Polyester, Temp. Rating 0 Degrees F, Width 35 in, Length 78 in, Fill Weight 5 lb, Stuffsack Length 19 in, Stuffsack Width 12 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUROMAX 713cc 1 in. Gas Multi-Purpose Horizontal Key Shaft Electric Start Portable Engine 50-State (XP23HPE)
- MTD Seal-Oil (921-0146)
- JAMESON Telescoping Pole, 7-14 ft. (TP-14F)
- KOHLER Arm Rocker (14 186 02-S)
- KAMP-RITE TENT COT Extra Large Tent Cot w/Rainfly (OCTC443)
- KAMP-RITE TENT COT Tent Cot, 1 Person, 35x31x6", Green (TC243)
- KAMP-RITE TENT COT Compact Tent Cot, 1 Person, 43x10x9" (TC701)
- KAMP-RITE TENT COT Kwik Cot, Black/Gray, 400 lb Capacity (FC421)
- KAMP-RITE TENT COT Double Tent Cot w/Rainfly (DCTC343)
- KAMP-RITE TENT COT Sleeping Bag, 40 deg.F, 17"L Stuffsack (SB510)
- SERENELIFE Camouflage Double Sleeping Bag (SLSBCA)
- Kamp-Rite Tent Cot Sleeping Bags & Cots