Shop All Air Mattresses
Kamp-Rite Tent Cot
Self-Inflating Pad, Green, 400 lb Capacity
Mfr # SIP491
Zoro # G8478337
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 400 lb
- Includes 4 Valves
- Length 77 in
- Width 59 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kamp-Rite Tent Cot
- MFR # SIP491
- Zoro # G8478337
- UPC # 095873930332
- Country of Origin China
- Category Air Mattresses
Dimensions
Length | 77 in |
Width | 59 in |
Height | 4 in |
Platform Height | 4 in |
Details
Item | Self-Inflating Pad |
Weight Capacity | 400 lb |
Includes | 4 Valves |
Weight | 22 lb |
Color | Green |
Material | Velour/PVC |
Description
Self-Inflating Pad, Length 77 In., Width 59 In., Height 4, Platform Height 4 In., Weight 22 lb., Weight Capacity 400 lb., Construction Cored Foam, Material Velour/PVC, Color Green, Features 4 Valves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Contemporary Chair, Fabric, 18-1/2" to 22-1/2" Height, Fixed Arms, Black Fabric (GO-5301B-BK-GG)
- ACHIM IMPORTING Achim Importing AB78QNAC04 Second Avenue Collection Queen Air Mattress with Electric Air Pump (AB78QNAC04)
- HON Metal Bookcase, Three-Shelf, 34-1/2w x 12-5/8d x 41h, Light Gray (HS42ABC.Q)
- LAKESIDE Stainless Steel Equipment Stand, 2 Drawers, 3 Shelves-300 lb Capacity (358)
- KAMP-RITE TENT COT Self-Inflating Pad, Green, 250 lb Capacity (SIP291)
- WARPS Mattress Cover King (CB-92)
- MADISON PARK Quebec 6 Piece Daybed Set - Navy, Daybed (MP13-4971)
- INNOMAX Innomax 2-01-SINGLEAIR-09 Vulcanized Air Chambers Twin (2-01-SINGLEAIR-09)
- CHESTERFIELD LEATHER Second Avenue Collection Twin Air Mattress with Electric Air Pump (CH31991)
- FLASH FURNITURE 18" Twin Air Mattress - Internal Electric Pump (WG-AM101-18-T-GG)
- ACOUSTIC 64121E Pillow Rest Raised AirBed Twin (AC2561732)
- Kamp-Rite Tent Cot Air Mattresses