Shop All Sleeping Bags & Cots
Kamp-Rite Tent Cot
Self-Inflating Pad, 77"Lx51"Wx1"H, 15 lb.
Mfr # SIP140
Zoro # G7370609
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan/Black
- Material Polyester/PVC
- Platform Height 3 in
- Weight Capacity 300 lb
- Folded Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kamp-Rite Tent Cot
- MFR # SIP140
- Zoro # G7370609
- UPC # 095873125042
- Country of Origin China
- Category Sleeping Bags & Cots
Dimensions
Platform Height | 3 in |
Folded Width | 8 in |
Width | 51 in |
Folded Length | 51 in |
Length | 77 in |
Folded Height | 8 in |
Height | 1" |
Details
Color | Tan/Black |
Material | Polyester/PVC |
Weight Capacity | 300 lb |
Item | Self-Inflating Pad |
Includes | Carry Bag |
Weight | 15 lb |
Description
Self-Inflating Pad, Tan/Black, Length 77 In., Width 51 In., Folded Height 8 In., Folded Length 51 In., Folded Width 8 In., Weight Capacity 300 lb., Weight 15 lb., Platform Height 3 In., Material Polyester/PVC, Includes Carry Bag
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Round Dining Seat Cushion, Green, 18" Dia (62-003-HFERN-EC)
- CLEVELAND IRON WORKS Bay Front Pellet Stove 2500 sq. ft, Large (PSBF66W-CIW)
- COLES WILD BIRD PRODUCTS Cole'S Cajun Cardinal Blend Blended Bird Seed, 5 Lb Bag (CB05)
- GIANT DESTROYER DEER/RABBIT CLIP 12PK (700)
- KAMP-RITE TENT COT Double Kwik Cot, (2) Person, 42x11x11" (FC321)
- KAMP-RITE TENT COT Self-Inflating Pad, 77"Lx32"Wx1"H, 9.7 lb. (SIP120)
- KAMP-RITE TENT COT Military Cot, 76in x 25in x 13in, 300 lb. (FC211)
- KAMP-RITE TENT COT Tent Cot, 1 Person, 35x31x6", Green (TC243)
- KAMP-RITE TENT COT Kwik Cot, Black/Gray, 400 lb Capacity (FC421)
- KAMP-RITE TENT COT Sleeping Bag, Blue, Polyester, 5 lb., 25F (SB271)
- LEISURE SPORTS Sleeping Bag, Lightweight, Carrying Bag with Compression Straps for Camping, Pink/Black, Kids (327814SOK)
- Kamp-Rite Tent Cot Sleeping Bags & Cots