Shop All Sleeping Bags & Cots
Kamp-Rite Tent Cot
Self-Inflating Pad, 77"Lx24"Wx1"H, 7.5 lb.
Mfr # SIP110
Zoro # G7370566
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan/Black
- Material Polyester/PVC
- Platform Height 3 in
- Folded Width 8 in
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kamp-Rite Tent Cot
- MFR # SIP110
- Zoro # G7370566
- UPC # 095873125011
- Country of Origin China
- Category Sleeping Bags & Cots
Dimensions
Platform Height | 3 in |
Folded Width | 8 in |
Height | 1 in |
Folded Height | 8 in |
Folded Length | 24 in |
Width | 24 in |
Length | 77 in |
Details
Color | Tan/Black |
Material | Polyester/PVC |
Weight | 7.5 lb |
Item | Self-Inflating Pad |
For Use With | DCTC343, ESC405, ETC911, FC211, FC421, FC711, FC811, KREC121, OCTC443, STAR911 |
Includes | Carry Bag |
Weight Capacity | 250 lb |
Description
Self-Inflating Pad, Tan/Black, Length 77 In., Width 24 In., Height 1 In., Folded Height 8 In., Folded Length 24 In., Folded Width 8 In., Weight Capacity 250 lb., Weight 7.5 lb., Platform Height 3 In., Material Polyester/PVC, For Use With Mfr. No. KREC121, FC211, FC711, FC421, FC811, ETC911, OCTC443, DCTC343, ESC405, STAR911, Includes Carry Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROACTIVE SPORTS Proactive Sports SSPD2058 7 oz Swing Sock 460 Driver - LD (SSPD2058)
- ORBIT Thumb Ctrl Nozzle 7Ptrn (58993)
- TECUMSEH Carburetor (631828)
- ZORO SELECT 342 cu ft Steel Outdoor Storage Shed, Green (13X108)
- KAMP-RITE TENT COT Military Cot, 76in x 25in x 13in, 300 lb. (FC211)
- KAMP-RITE TENT COT Camper Sleeping Bag, 25 Degree, 19x13x13" (SB520)
- KAMP-RITE TENT COT Double Tent Cot w/Rainfly (DCTC343)
- KAMP-RITE TENT COT Kwik Cot, Black/Gray, 400 lb Capacity (FC421)
- KAMP-RITE TENT COT Sleeping Bag, 0 deg.F, 19"L Stuffsack (SB530)
- KAMP-RITE TENT COT Self-Inflating Pad, 77"Lx32"Wx1"H, 9.7 lb. (SIP120)
- MOOSE COUNTRY GEAR Moose Country Gear F0RG Frontier 0 Degree Regular Sleeping Bag (F0RG)
- Kamp-Rite Tent Cot Camping Equipment