Shop All Sleeping Bags & Cots
Kamp-Rite Tent Cot
Self-Inflating Pad, 77"L x 39"W x 1"H
Mfr # SIP130
Zoro # G7370581
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan/Black
- Material Polyester/PVC
- Folded Height 8 in
- Folded Width 8 in
- Folded Length 39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kamp-Rite Tent Cot
- MFR # SIP130
- Zoro # G7370581
- UPC # 095873125035
- Country of Origin China
- Category Sleeping Bags & Cots
Dimensions
Folded Height | 8 in |
Folded Width | 8 in |
Folded Length | 39 in |
Platform Height | 3 in |
Width | 39 in |
Height | 1" |
Length | 77 in |
Details
Color | Tan/Black |
Material | Polyester/PVC |
Includes | Carry Bag |
Weight Capacity | 300 lb |
Weight | 11.7 lb |
Item | Self-Inflating Pad |
For Use With | Mfr. No. DCTC343 |
Description
Self-Inflating Pad, Tan/Black, Length 77 In., Width 39 In., Folded Height 8 In., Folded Length 39 In., Folded Width 8 In., Weight Capacity 300 lb., Weight 11.7 lb., Platform Height 3 In., Material Polyester/PVC, For Use With Mfr. No. DCTC343, Includes Carry Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Belt, Deck, Drive 46" x4.5" x0.75" (A-7540642)
- CORE TARPS 40 ft L x 0.5 mm H x 20 ft W Heavy Duty 16 Mil Tarp, White, Polyethylene (CT-304-20X40)
- GROSFILLEX Umbrella Base W/ Wheels, Sand, 84Lb (US608466)
- BRIGGS & STRATTON Governor Link Spring (691842)
- KAMP-RITE TENT COT Self-Inflating Pad, 77"Lx32"Wx1"H, 9.7 lb. (SIP120)
- KAMP-RITE TENT COT Extra Large Tent Cot w/Rainfly (OCTC443)
- KAMP-RITE TENT COT Kwik Cot, Black/Gray, 400 lb Capacity (FC421)
- KAMP-RITE TENT COT Sleeping Bag, 0 deg.F, 19"L Stuffsack (SB530)
- KAMP-RITE TENT COT Tent Cot, 1 Person, 35x31x6", Green (TC243)
- KAMP-RITE TENT COT Sleeping Bag, 40 deg.F, 17"L Stuffsack (SB510)
- WAKEMAN Lightweight Kids Sleeping Bag - Carrying Bag Included - For Camping by Outdoors Pink/Black (75-CMP1071)
- Kamp-Rite Tent Cot Sleeping Bags & Cots