Shop All Outdoor Folding Chairs & Folding Tables
Kamp-Rite Tent Cot
Kwik Set Table, Gray/Silver, 45 in. L
Mfr # KST024
Zoro # G9564572
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 27 in
- Weight 15 lb
- Material Steel/Aluminum
- Folded Height 7 in
- Folded Length 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kamp-Rite Tent Cot
- MFR # KST024
- Zoro # G9564572
- UPC # 095873000240
- Country of Origin China
- Category Outdoor Folding Chairs & Folding Tables
Dimensions
Width | 27 in |
Folded Height | 7 in |
Folded Length | 46 in |
Length | 45 in |
Folded Width | 5 in |
Platform Height | 27 1/2 in |
Height | 27 1/2 in |
Details
Weight | 15 lb |
Material | Steel/Aluminum |
Item | Kwik Set Table |
Includes | Carry Bag |
Color | Gray/Silver |
Weight Capacity | 90 lb |
Description
Kwik Set Table, Gray/Silver, Length 45 In., Width 27 In., Height 27-1/2 In., Folded Height 7 In., Folded Length 46 In., Folded Width 5 In., Weight Capacity 90 lb., Weight 15 lb., Platform Height 27-1/2 In., Material Steel/Aluminum, Includes Carry Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Brand New Kit-Fuel Priming Pump Lift Pump for Perkins, JCB & Fits Massey Ferguso (FSG60-0222)
- CATCHMASTER 909 Replacemnt Fly glue board (909)
- ZORO APPROVED SUPPLIER Jandy Industries CS 150 Replacement Pool Filter Compatible Cartridge PJANCS150/C-8414/FC-0822 (WP.JAN0822)
- CORE TARPS 50 ft L x 0.5 mm H x 50 ft W 5 Mil Tarp, Blue, Polyethylene (CT-505-50X50)
- KAMP-RITE TENT COT Kwik Set Table, 35"L x 22"W x 33"H, 24 lb. (KPT172)
- KAMP-RITE TENT COT Kwik Fold Table, Gray, 27-1/2inL x 28inH (KFT015)
- KAMP-RITE TENT COT Kwik Fold Table, 31"L x 19"W x 32"H (KPT171)
- OME GEAR RED The Wanderr (WND-FR)
- PREFERRED NATION Preferred Nation P7383 CAMO Sports Chair - Camouflage (P7383 CAMO)
- COSCO White Folding Chair (14-867-WSP4A)
- RIO BEACH Lace up Backpack chair (SC529-2206-1)
- Kamp-Rite Tent Cot Outdoor Folding Chairs & Folding Tables