Shop All Outdoor Folding Chairs & Folding Tables
Kamp-Rite Tent Cot
Kwik Set Table, 35"L x 22"W x 33"H, 24 lb.
Mfr # KPT172
Zoro # G7370776
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 70 lb
- Color Blue/Gray
- Weight 24 lb
- Folded Length 38 in
- Length 35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kamp-Rite Tent Cot
- MFR # KPT172
- Zoro # G7370776
- UPC # 095873001735
- Country of Origin China
- Category Outdoor Folding Chairs & Folding Tables
Dimensions
Folded Length | 38 in |
Length | 35 in |
Platform Height | 33 in |
Folded Width | 23 in |
Folded Height | 5 in |
Width | 22 in |
Height | 33 in |
Details
Weight Capacity | 70 lb |
Color | Blue/Gray |
Weight | 24 lb |
Item | Kwik Set Table |
Includes | Carry Bag |
Material | Aluminum/Polyester |
Description
Kwik Set Table, Blue/Gray, Length 35 In., Width 22 In., Height 33 In., Folded Height 5 In., Folded Length 38 In., Folded Width 23 In., Weight Capacity 70 lb., Weight 24 lb., Platform Height 33 In., Material Aluminum/Polyester, Includes Carry Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPALDING Inflating Needle, 1-1/2 In, PK2 (421322)
- ZEP Granular Ice Melt, 50 lb., Bag, Green, PK49 (356649)
- BEST GARDEN 5/8 In. or 3/4 In. Female Poly Hose End Mender Hose Coupling (39023)
- STENS Edger Blade For Mtd 781-0080-0637 375-287 (375-287)
- KAMP-RITE TENT COT Kwik Fold Table, 31"L x 19"W x 32"H (KPT171)
- KAMP-RITE TENT COT Kwik Fold Table, Gray, 27-1/2inL x 28inH (KFT015)
- KIJARO Kijaro Dual Lock Chair (800681)
- DO IT BEST Oversize Camp Chair (AC2002N)
- CAMP & GO Steel lace up Backpack chair (GR529-434-1)
- PLAYBERG Portable Folding Outdoor Camping Chair with Can Holder, Green (QI003433.G)
- RIO BRANDS Backpack Lounger (BPL-2005PK4)
- Kamp-Rite Tent Cot Outdoor Folding Chairs & Folding Tables