Shop All Outdoor Folding Chairs & Folding Tables
Kamp-Rite Tent Cot
Kwik Fold Table, 31"L x 19"W x 32"H
Mfr # KPT171
Zoro # G7370791
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Folded Width 20 in
- Color Blue/Gray
- Includes Carry Bag
- Height 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kamp-Rite Tent Cot
- MFR # KPT171
- Zoro # G7370791
- UPC # 095873107017
- Country of Origin China
- Category Outdoor Folding Chairs & Folding Tables
Dimensions
Folded Width | 20 in |
Height | 32 in |
Platform Height | 32 in |
Folded Length | 32 in |
Width | 19 in |
Folded Height | 5 in |
Length | 31 in |
Details
Material | Aluminum |
Color | Blue/Gray |
Includes | Carry Bag |
Item | Kwik Fold Table |
Weight Capacity | 70 lb |
Weight | 14 lb |
Description
Kwik Fold Table, Blue/Gray, Length 31 In., Width 19 In., Height 32 In., Folded Height 5 In., Folded Length 32 In., Folded Width 20 In., Weight Capacity 70 lb., Weight 14 lb., Platform Height 32 In., Material Aluminum, Includes Carry Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Lawn Mower Blade, Gator® G3™, 14-1/2", Mulching, for Dixon (96-303)
- MTD Guide-Belt (783-07183A-0637)
- ARS Longreach Razor Pruner 4-7 Feet Razor Edge (LA-180ZF203)
- DARE PRODUCTS Fence Enrgzr Plugin 6Jl (DE 2400)
- KAMP-RITE TENT COT Kwik Fold Table, Gray, 27-1/2inL x 28inH (KFT015)
- KAMP-RITE TENT COT Kwik Set Table, 35"L x 22"W x 33"H, 24 lb. (KPT172)
- CAMP & GO Soft Arm Rocking Quad Chair (GRQR370-456-1)
- KIJARO Kijaro Beach Sling Chair (540801)
- COSCO 18.03 in. W X 31.26 in. L Rectangular Adjustable Height Table (37-133-WSP6)
- CAMP & GO 4-Position Blue/Gray Retro Folding Web Chair (BY647-01451PK4)
- ADAMS Quik-Fold Gray Rectangular Resin Folding Side Table (8510-13-3934)
- Kamp-Rite Tent Cot Camping Equipment