Shop All Tents
Kamp-Rite Tent Cot
Fleece Pad, 82 in. x 34 in. x 2 in., Gray
Mfr # FP421
Zoro # G8454056
original price:
$56.09
1% off
new price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 82 in
- Height 2 in
- Width 34 in
- Color Gray
- Material of Construction Fleece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kamp-Rite Tent Cot
- MFR # FP421
- Zoro # G8454056
- UPC # 095873103330
- Country of Origin China
- Category Tents
Dimensions
Length | 82 in |
Height | 2 in |
Width | 34 in |
Details
Item | Fleece Pad |
Color | Gray |
Material of Construction | Fleece |
Description
Fleece Pad, Length 82 in, Width 34 in, Height 2 in, Material of Construction Fleece, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALLEY FORGE Garden Flag Holder (60718)
- AGRI-FAB 175 lb. capacity Drop Tow behind Spreader (45-0288)
- TERRO Ant and Roach Bait Station , 4PK (T360)
- RESCUE Yellow Jacket Attractant 0.44 oz (YJTC-DB9)
- KAMP-RITE TENT COT Privacy Shelter with Shower, 60"L x 60"W (PS114)
- KAMP-RITE TENT COT Insect Protection System, Tan, 78inLx38inH (KR-IPS)
- KAMP-RITE TENT COT Emergency Blanket & Pillow Pack (KRBP102)
- COLEMAN Skylodge™ 12-Person Camping Tent - Blackberry (2000037534)
- WAKEMAN Portable LED Tent Light Bulbs - Indoor/Outdoor Hanging Light for Camping by Blue, 2PK (75-CL1020)
- ZORO SELECT Side Wall, Orange, Polyester, 85 In H, PK2 (22RP56)
- STRIKE3 Tent Peg Mallet Bilingual (ST349481)
- Kamp-Rite Tent Cot Tents