Shop All Sleeping Bags & Cots
Kamp-Rite Tent Cot
Extra Large Tent Cot w/Rainfly
Mfr # OCTC443
Zoro # G2587304
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material 190T Nylon
- Height 56 in
- Length 84 in
- Folded Length 43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kamp-Rite Tent Cot
- MFR # OCTC443
- Zoro # G2587304
- UPC # 095873886547
- Country of Origin China
- Category Sleeping Bags & Cots
Dimensions
Height | 56 in |
Length | 84 in |
Folded Length | 43 in |
Folded Width | 9 in |
Platform Height | 11 in |
Width | 32 in |
Folded Height | 9 in |
Details
Color | Green |
Material | 190T Nylon |
Item | Extra Large Tent Cot w/Rain Fly |
Weight | 28 lb |
Weight Capacity | 350 lb |
Includes | (2) Overhead Zippered Windows, Additional Storage Bag for Tent and Flex Rods, Inside Storage Pouch, Rain Fly, Removable Top Portion, Underneath Storage Hammock, Zippered Roller Bag with Wheels |
Description
Extra Large Tent Cot w/Rain Fly, Green, Length 84 In., Width 32 In., Height 40 In., Folded Height 9 In., Folded Length 43 In., Folded Width 9 In., Weight Capacity 350 lb., Weight 28 lb., Platform Height 11 In., Material Oxford Polyester, Includes (2) Overhead Zippered Windows, Removable Top Portion, Zippered Roller Bag with Wheels, Rain Fly, Underneath Storage Hammock, Inside Storage Pouch, and Additional Storage Bag for Tent and Flex Rods
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASY GARDENER Jobes Soil Acidifier, 6 lb, Granular (09364)
- MTD Kit-Service Replac (753-06304)
- PREMIER DESIGNS Premier Designs PD25011 Morning Rooster Spinner (PD25011)
- GLOBAL FLAGS UNLIMITED POW MIA Outdoor Nylon Flag 4'x6' Double Sided (203882)
- KAMP-RITE TENT COT Military Cot, 76in x 25in x 13in, 300 lb. (FC211)
- KAMP-RITE TENT COT Camper Sleeping Bag, 25 Degree, 19x13x13" (SB520)
- KAMP-RITE TENT COT Sleeping Bag, 40 deg.F, 17"L Stuffsack (SB510)
- KAMP-RITE TENT COT Sleeping Bag, Blue, Polyester, 3 lb., 40F (SB261)
- KAMP-RITE TENT COT Double Tent Cot w/Rainfly (DCTC343)
- KAMP-RITE TENT COT Sleeping Bag, 0 deg.F, 19"L Stuffsack (SB530)
- WAKEMAN Outdoor Sleeping Bag - 2-Season Otter Tail Sleeping Bag with Carrying Bag by Neon Green (75-CMP1016)
- Kamp-Rite Tent Cot Sleeping Bags & Cots