Shop All Cots
Kamp-Rite Tent Cot
Emergency Treatment Cot
Mfr # ETC911
Zoro # G1089916
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 84 in
- Includes Fully Adjustable Head and Footrest, Tie-Down Straps
- Color Black
- Weight Capacity 350 lb
- Height 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kamp-Rite Tent Cot
- MFR # ETC911
- Zoro # G1089916
- UPC # 095873009113
- Country of Origin China
- Category Cots
Dimensions
Length | 84 in |
Height | 18 in |
Width | 32 in |
Details
Item | Emergency Treatment Cot |
Includes | Fully Adjustable Head and Footrest, Tie-Down Straps |
Color | Black |
Weight Capacity | 350 lb |
Material of Construction | Nylon/Aluminum |
Description
Emergency Treatment Cot, Length 84 in, Width 32 in, Height 18 in, Material of Construction Nylon/Aluminum, Black, 350 lb Weight Capacity, Includes Fully Adjustable Head and Footrest, Tie-Down Straps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIL DRUG STORE Lil Drug Store Allergy Sinus Relief 6 ct (97273)
- CONDOR OUTDOOR PRODUCTS FOLDXOUT MEDICAL BAG, BLACK (MA20-002)
- NORTHSHORE DynaDry Supreme Liners, White, X-Large, 13x25, 20PK (1419)
- BRAZOS WALKING STICKS Walking Stick, Standard, Single Base (602-3000-1158)
- KAMP-RITE TENT COT Emergency Treatment Cot, 350 lb. (STAR911)
- FSI Medical Field Cot with IV Pole, Blue (F-EM-560A-HBSR)
- PROPAC 8 Cot Cart Kit With L2030-Srg (K5520-8)
- DISC-O-BED Cholera Bed (19803C)
- FSI Portable Medical Field Cot with IV Pole (F-EM-262A)
- DISC-O-BED Disc-Bed with 1 Organizer, Tan, Import, Single (19803O/TAN)
- PROPAC 8 Cot Cart Kit With L2040 (K5530-8)
- Kamp-Rite Tent Cot Cots