Shop All Patio Club Chairs & Chaise Lounges
Kamp-Rite Tent Cot
Directors Chair, Blue/Gray, 20inL x 38inH
Mfr # CC105
Zoro # G9564615
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 34 in
- Height 38 in
- Folded Length 21 in
- Folded Width 6 in
- Weight 14 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kamp-Rite Tent Cot
- MFR # CC105
- Zoro # G9564615
- UPC # 095873100506
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Width | 34 in |
Height | 38 in |
Folded Length | 21 in |
Folded Width | 6 in |
Length | 20 in |
Folded Height | 37 in |
Platform Height | 17 in |
Details
Item | Directors Chair |
Weight | 14 lb |
Weight Capacity | 225 lb |
Includes | Carry Bag |
Material | 600 Denier/Steel |
Color | Blue/Gray |
Description
Directors Chair, Blue/Gray, Length 20 In., Width 34 In., Height 38 In., Folded Height 37 In., Folded Length 21 In., Folded Width 6 In., Weight Capacity 225 lb., Weight 14 lb., Platform Height 17 In., Material 600 Denier/Steel, Includes Carry Bag
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE GE Industrial Solutions GE1LU532SS Unmetered RV Outlet Box, 100 A, 3R (GE1LU532SS)
- RUGG Snow Shovel with BackSaver Handle, Poly Blade, Aluminum Handle (26PBSLW-1)
- EQUINE MANAGEMENT GEL-EZE Non Slip Pad (1390)
- SENIX 58 Volt Max Cordless Brushless Leaf Blower, Battery and Charger Included (BLAX5-M)
- KAMP-RITE TENT COT Chair, 64"L x 36"W x 46"H, 20 lb. (FL145)
- KAMP-RITE TENT COT Compact Directors Chair (CC403)
- KAMP-RITE TENT COT Chair, Blue/Gray, 20 in. L x 38 in. H (CC026)
- KAMP-RITE TENT COT Reclining Chair, (3) Position (CC133)
- FLASH FURNITURE Slate Gray Poly Resin Adirondack Chair, PK 4 (4-JJ-C14501-SLT-GG)
- HAMMAKA Hammaka Cradle Chair Blue Wood Dowels (10031-KP)
- FLOWER HOUSE Flower House FHBC205 Butterfly Chair (FHBC205)
- Kamp-Rite Tent Cot Patio Furniture