Shop All Portable Coolers
Kamp-Rite Tent Cot
Cooler Bag, 36 Cans, 10"H x 23"L x 9"W
Mfr # SC036
Zoro # G7370557
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 36 Cans
- Material Polyethylene
- With Wheels No
- Number of Pockets (Outside) 1
- Cooler Body Type Soft Sided Cooler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kamp-Rite Tent Cot
- MFR # SC036
- Zoro # G7370557
- UPC # 095873113063
- Country of Origin China
- Category Portable Coolers
Dimensions
Exterior Length | 23 in |
Exterior Height | 10 in |
Exterior Width | 9 in |
Details
Capacity | 36 Cans |
Material | Polyethylene |
With Wheels | No |
Number of Pockets (Outside) | 1 |
Cooler Body Type | Soft Sided Cooler |
Cooler Capacity | 36 qt |
Number of Cans | 36 |
Cooler Design | Container Storage |
Primary Material | Plastic |
Color | Red |
Body Color | Red |
Features | Heavy Duty Cooler Zipper, A Shoulder Strap For Easy Transport And Convenient Adjustable Side Strap Handles |
Number of Pockets (Inside) | 0 |
Item | Console Kooler |
Product Type | Soft Sided Cooler |
Description
Soft Sided Cooler, Soft Sided Cooler, With Wheels No, 36 qt, Exterior Length 23 in, Exterior Width 9 in, Exterior Height 10 in, Plastic, Body Color Red, Number of Cans 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Element Air Filter (24 083 09-S)
- HI-RUN Riding Mower Tire, 16x6.5-8, 2 Ply, Turf (WD1043)
- SWISHER Blade Driver-Asy, 7" Shaft (9084)
- KAMP-RITE TENT COT Cooler Bag, 72 Cans, 12-1/2"H x 30"L (SC072)
- IGLOO IMX Tan 70 qt Cooler (50547)
- CANYON COOLERS Cooler, Prospector 103 Sandstone (P103S)
- TRAC OUTDOORS TRAC Outdoors T10250 Pot Puller/Line Hauler (69280)
- PELICAN Marine Chest Cooler, White/Gray, Cap.30qt. (IM30QT)
- SERENELIFE Portable Cooler Box - Holds Up to 63 Cans, Keeps Ice Up to 5 Days, Heavy-Duty 75-Quart (White) (SLCB75)
- DIAL MFG Evaprt Cooler Motor 115V (2204)
- Kamp-Rite Tent Cot Coolers & Hydration Packs