Shop All Patio Club Chairs & Chaise Lounges
Kamp-Rite Tent Cot
Chair, Blue/Gray, 49 in. L x 37 in. H
Mfr # CC231
Zoro # G9564606
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 1/2 in
- Height 37 in
- Material 600 Denier/Steel
- Folded Width 7 in
- Weight Capacity 300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kamp-Rite Tent Cot
- MFR # CC231
- Zoro # G9564606
- UPC # 095873032319
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Width | 24 1/2 in |
Height | 37 in |
Folded Width | 7 in |
Platform Height | 17 in |
Folded Height | 38 in |
Folded Length | 7 in |
Length | 49 in |
Details
Material | 600 Denier/Steel |
Weight Capacity | 300 lb |
Color | Blue/Gray |
Includes | Carry Bag and Detachable Footrest |
Weight | 12 lb |
Item | Chair |
Description
Chair, Blue/Gray, Length 49 In., Width 24-1/2 In., Height 37 In., Folded Height 38 In., Folded Length 7 In., Folded Width 7 In., Weight Capacity 300 lb., Weight 12 lb., Platform Height 17 In., Material 600 Denier/Steel, Includes Carry Bag and Detachable Footrest
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUNTER SPRNKLR POPUP ADJ 4"" PRO (PROS0415A)
- AFTERMARKET AT74269 AT59127 Universal Joint Assy Fits John Deere 340D 440C 440D 540B 540D 64 (FRA80-0066)
- ALLEN CO Ace Shooting Vest, Ambidextrous, X-Large/2-XL, Olive/Tan (22612)
- MADRAX Bike Rack, Galv, (9)Bikes, 36 in. H, 3 in. W (QS-H36-9-SF-G)
- KAMP-RITE TENT COT Reclining Chair, (3) Position (CC133)
- KAMP-RITE TENT COT Chair, 64"L x 36"W x 46"H, 20 lb. (FL145)
- KAMP-RITE TENT COT Chair, Blue/Gray, 20 in. L x 38 in. H (CC026)
- KAMP-RITE TENT COT Compact Directors Chair (CC403)
- ADAMS MFG Pool BLU Adirond Chair (8371-21-3700)
- POLYWOOD Nautical Teak Patio Set with Adirondack Chairs and Round Table (633PWS4981TE)
- FLASH FURNITURE 3PC Black/White PE Rattan Folding Bistro Set (FV-FWA085-BLK-WHT-GG)
- Kamp-Rite Tent Cot Patio Club Chairs & Chaise Lounges