Shop All Patio Club Chairs & Chaise Lounges
Kamp-Rite Tent Cot
Chair, Blue/Gray, 20 in. L x 38 in. H
Mfr # CC026
Zoro # G9564554
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue/Gray
- Material 600 Denier/Steel
- Width 34 in
- Height 38 in
- Platform Height 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kamp-Rite Tent Cot
- MFR # CC026
- Zoro # G9564554
- UPC # 095873000264
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Width | 34 in |
Height | 38 in |
Platform Height | 17 in |
Folded Width | 8 in |
Folded Height | 37 in |
Folded Length | 9 in |
Length | 20 in |
Details
Item | Chair |
Color | Blue/Gray |
Material | 600 Denier/Steel |
Weight | 10 lb |
Weight Capacity | 300 lb |
Includes | Carry Bag and Adjustable Lumbar |
Description
Chair, Blue/Gray, Length 20 In., Width 34 In., Height 38 In., Folded Height 37 In., Folded Length 9 In., Folded Width 8 In., Weight Capacity 300 lb., Weight 10 lb., Platform Height 17 In., Material 600 Denier/Steel, Includes Carry Bag and Adjustable Lumbar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHASE 15 oz. Spray Crawling Insecticide PK12 (438-5113)
- ZORO SELECT 3 ft 6 in x 11 ft 6 in Standard Duty 20 Mil Tarp, Tan, Cotton Canvas (5WTP2)
- LOGO BRANDS UConn Elite Chair (226-12E)
- CLASSIC ACCESSORIES Outdoor Chair Furniture Cover (VE383588)
- KAMP-RITE TENT COT Chair, 64"L x 36"W x 46"H, 20 lb. (FL145)
- KAMP-RITE TENT COT Chair, 20"L x 34"W x 38"H, 12 lb. (CC463)
- KAMP-RITE TENT COT Compact Directors Chair (CC403)
- KAMP-RITE TENT COT Reclining Chair, (3) Position (CC133)
- BANER GARDEN Outdoor Furniture Complete Patio Cushion Wicker Rattan Garden Set Full Size Black 4 Piece (N82)
- CAMP & GO Web Love Set (BY058-0128-1)
- JUL HOME Solid Wood Adirondack Chair (SW2006NV)
- Kamp-Rite Tent Cot Outdoor Chairs