Shop All Patio Club Chairs & Chaise Lounges
Kamp-Rite Tent Cot
Chair, 64"L x 36"W x 46"H, 20 lb.
Mfr # FL145
Zoro # G7370767
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Height 46 in
- Color Blue
- Weight 20 lb
- Platform Height 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kamp-Rite Tent Cot
- MFR # FL145
- Zoro # G7370767
- UPC # 095873031459
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Width | 36 in |
Height | 46 in |
Platform Height | 17 in |
Folded Width | 10 in |
Folded Height | 8 in |
Folded Length | 56 in |
Length | 64 in |
Details
Color | Blue |
Weight | 20 lb |
Item | Chair |
Weight Capacity | 300 lb |
Includes | Carry Bag |
Material | Polyester |
Description
Chair, Blue, Length 64 In., Width 36 In., Height 46 In., Folded Height 8 In., Folded Length 56 In., Folded Width 10 In., Weight Capacity 300 lb., Weight 20 lb., Platform Height 17 In., Material Polyester, Includes Carry Bag
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Carburetor (591378)
- CORE TARPS 70 ft L x 0.5 mm H x 30 ft W Heavy Duty 10 Mil Tarp, Silver/Black, Polyethylene (CT-601-30X70)
- ZORO SELECT 59 ft 6 in x 47 ft 8 in Heavy Duty 12 Mil Tarp, Silver/Black, Polyethylene (5WUF8)
- LOGO BRANDS Buffalo Bills Round Table (604-31)
- KAMP-RITE TENT COT Chair, 20"L x 34"W x 38"H, 12 lb. (CC463)
- KAMP-RITE TENT COT Reclining Chair, (3) Position (CC133)
- KAMP-RITE TENT COT Compact Directors Chair (CC403)
- KAMP-RITE TENT COT Chair, Blue/Gray, 20 in. L x 38 in. H (CC026)
- FLASH FURNITURE Brown Mesh Zero Gravity Lounge Chair, 2PK (2-GM-103122SS-B-GG)
- FLASH FURNITURE Slate Gray Poly Resin Adirondack Chair, PK 4 (4-JJ-C14501-SLT-GG)
- SUNCAST Elements Dove Gray Club Chair with Storage (BMCC1800DG)
- Kamp-Rite Tent Cot Patio Furniture