Shop All Patio Club Chairs & Chaise Lounges
Kamp-Rite Tent Cot
Chair, 25"L x 31"W x 39"H, 13 lb.
Mfr # CC267
Zoro # G7370828
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Polyester
- Width 31 in
- Height 39 in
- Includes Carry Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kamp-Rite Tent Cot
- MFR # CC267
- Zoro # G7370828
- UPC # 095873200671
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Width | 31 in |
Height | 39 in |
Platform Height | 17 in |
Folded Width | 37 in |
Folded Length | 28 in |
Folded Height | 7 in |
Length | 25 in |
Details
Item | Chair |
Color | Blue |
Material | Polyester |
Includes | Carry Bag |
Weight | 13 lb |
Weight Capacity | 300 lb |
Description
Chair, Blue, Length 25 In., Width 31 In., Height 39 In., Folded Height 7 In., Folded Length 28 In., Folded Width 37 In., Weight Capacity 300 lb., Weight 13 lb., Platform Height 17 In., Material Polyester, Includes Carry Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Fan Support Fits InternationalCaseIH MX240 MX255 MX270 MX285 (WN-J945330-PEX)
- A & I PRODUCTS Throttle Control Cable Assembly 8.7" x7" x1.75" (A-B1SB235)
- LOGO BRANDS MI State Tilt Backsack (172-871)
- OUTPAK WASHOUT 10 ft x 10 ft Sling Tarp, Orange, Woven Polypropylene (910-00050-6)
- KAMP-RITE TENT COT Compact Directors Chair (CC403)
- KAMP-RITE TENT COT Chair, Blue/Gray, 20 in. L x 38 in. H (CC026)
- KAMP-RITE TENT COT Reclining Chair, (3) Position (CC133)
- KAMP-RITE TENT COT Chair, 20"L x 34"W x 38"H, 12 lb. (CC463)
- KAMP-RITE TENT COT Chair, 64"L x 36"W x 46"H, 20 lb. (FL145)
- QUIK SHADE Green Kids Chair (167577PK8)
- RIO Lace-Up removable Backpack Chair (GR529R-434-1)
- Kamp-Rite Tent Cot Patio Furniture