Shop All Tents
Kamp-Rite
Kamp-Rite OCTC443 Compact Tent Cot XL Size with Rain Fly
Mfr # OCTC443
Zoro # G203893246
original price:
$375.89
46% off
Free Shipping & Returns
$199.99
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
The CTC XL sets up in seconds and provides a comfortable ambient sleep. A zippered polyester and mesh entry affords easy access to the fully enclosed sleeping area and provides plenty of head room. Two overhead zippered windows provide air flow on warm nights. The tent top portion of the CTC XL zips on and off of the base and can be used separately on the ground as a standard tent.
Folded Dimensions: 44"L x 9.5"W x 9.5"H
Includes:
Zippered wheeled roller bag with padded handles
Additional storage bag for tent and flex rods
Rain fly
Underneath storage hammock
Convenient inside storage pouch
Materials Polyester, Mesh
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
- SUNBELT Belt, Pump Drive 33" x4.5" x0.5" (A-5100555)
- ZORO SELECT Picnic Table, 72" W x60" D, (12F621)
- CLASSIC ACCESSORIES Weekend 80" x 26" x 3" Outdoor Chaise Cushion, Moon Rock (CMRCE80263)
- STENS Pivot Quick Connector For 4000 Psi Max, Quick Coupler 1/4"; 758-570 (758-570)
- WAKEMAN OUTDOORS 5.5 to 6ft Truck Bed Tent, Green (75-CMP1123)
- GIGA TENTS Cooper 2 Tent (BT 016)
- WAKEMAN OUTDOORS Wakeman Outdoors 75-CMP1082 2-Person Dome Tent; Green (75-CMP1082)
- E-Z UP Camping Cube Sport Tent, 10' W x 10' L, Angle Leg, Royal Blue Top (CCS10ALRB)
- SHAX BY ERGODYNE Blue Pop-Up Tent Sidewall with Mesh Window (6092)
- GIGA TENTS The Party Tent - Green (GT 004 G)
- WAKEMAN Beach Tent and Sun Shelter - Shade Canopy for UV Protection - Easy Set-Up Tent by Yellow (75-CMP1027)
- Kamp-Rite Camping Equipment