Shop All Vacuum Filters
Kalorik
Kalorik 1015830 Bagless Cordless Allergen Filter Robotic Vacuum
Mfr # 1015830
Zoro # G303907256
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kalorik
- MFR # 1015830
- Zoro # G303907256
- UPC # 848052008083
- Country of Origin China
- Category Vacuum Filters
Description
Established in Belgium, in 1930, Kalorik has become synonymous with fine engineering and unique product development. As one of Europes’s first manufacturers of small electric appliances, the company’s initial product was one of the very first electric toasters. With this well recognized achievement and a thirst for new invention, the company established offices in the U.K., Germany and Switzerland to further innovate and design new and exciting products. Today, Kalorik is a second-generation industry, leader. Its passion to create superior products is a guiding force in the company’s commitment to new trends in product development, meticulous care for detail, and to maintaining cutting edge manufacturing facilities. It is this careful balance, conbined with Kalorik’s experience and traditional values that has led to the company’s worldwide success.
Bagless Cordless Allergen Filter Robotic Vacuum
Specifications- Collection Type: Bagless
- Corded or Cordless: Cordless
- Filtration Type: Allergen Filter
- Amps 0.85A
- Run Time: 60 min
- Height: 3 in.
- Weight: 4 lbs
- Cleaning Path Width: 12 in.
- Width: 11.42 in.
- Depth: 11.42 in.
- Surface Type: Multiple Surfaces
- Color: Gray
- Weight: 5.73 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Tack Cloth (813)
- GEORGIA-PACIFIC Pacific Blue Select Patient Care Washcloths, 10 x 13, White, PK1320 (29506)
- NOBLES/TENNANT SQUEEGEE - REAR .1875in APEX, FITS TN (1021333)
- PROTOCHEM LABORATORIES Hand And Tool Cleaning Degreasing, 25 Wipes, EA1 (PC-52DHMI-1)
- ATRIX OF912-HE SafeGuard 360 ESD-Safe HEPA Filter Cartridge for Omega Series Vacuums (100OF912HE)
- HOOVER Filter, HEPA, Glass Fiber, 4" L x 6" W (440013493)
- SANITAIRE True HEPA Replacement Filter (68910)
- SHOP-VAC Vacuum Filter, Paper, Reusable (9032833)
- MAKITA Pre-Filter (195553-3)
- TOUGH GUY Sleeve Filter, Polyester Fiber, Exhaust Filter (10E711)
- DUSTLESS TECHNOLOGIES Dustless Slurry Vac Filter, 7 in W, Foam (H0953)
- Kalorik Vacuum Filters